
Bodrum BDM-2347 Outdoor Safe Area Rug
Mfr # BDM2347-6119
Zoro # G110341434
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Burnt Orange, Pale Blue, Medium Brown, Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2347-6119
Zoro #
G110341434
UPC #
889292434973
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.16 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.24 in
Details
Color
Orange, Burnt Orange, Pale Blue, Medium Brown, Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.03 lb
Features
Outdoor Safe
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Primary Color
Natural
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
Yes
Description
Our Bodrum area rug is the perfect way to add a touch of sophistication and elegance to your home. This beautiful traditional style rug is crafted from polypropylene and woven with precision on a machine loom in Turkey, making it both durable and resistant to fading. The low pile makes it ideal for high traffic areas, while its outdoor safe design makes it an excellent choice for patio or deck use. For best results, we recommend pairing this rug with a rug pad for added cushioning and comfort. To keep your Bodrum area rug looking fresh and new, simply hose off as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.