
Bodrum BDM-2347 Outdoor Safe Area Rug
Mfr # BDM2347-81012
Zoro # G910341511
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Burnt Orange, Pale Blue, Medium Brown, Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2347-81012
Zoro #
G910341511
UPC #
889292434997
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Orange, Burnt Orange, Pale Blue, Medium Brown, Sage
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
30.76 lb
Features
Outdoor Safe
Has Fringe
No
Primary Color
Natural
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Description
Our Bodrum area rug is the perfect way to add a touch of sophistication and elegance to your home. This beautiful traditional style rug is crafted from polypropylene and woven with precision on a machine loom in Turkey, making it both durable and resistant to fading. The low pile makes it ideal for high traffic areas, while its outdoor safe design makes it an excellent choice for patio or deck use. For best results, we recommend pairing this rug with a rug pad for added cushioning and comfort. To keep your Bodrum area rug looking fresh and new, simply hose off as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.