
Bodrum BDM-2348 Outdoor Safe Area Rug
Mfr # BDM2348-71010
Zoro # G810341529
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt Orange, Orange, Blue, Dark Blue, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDM2348-71010
Zoro #
G810341529
UPC #
889292435031
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Burnt Orange, Orange, Blue, Dark Blue, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
22.85 lb
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Primary Color
Tan
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Printed Design
No
Description
Bring an elegant touch to your outdoor or indoor living space with this Bodrum area rug. Crafted in Turkey, this traditional style rug is made of Polypropylene and features a low pile height, making it ideal for high traffic areas. The machine-woven construction ensures lasting durability and makes it suitable for both indoor and outdoor use. With the recommendation of using a rug pad, you can be sure that your new Bodrum area rug will stay secure in place for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.