
Bodrum BDM-2349 Outdoor Safe Area Rug
Mfr # BDM2349-71010
Zoro # G410341646
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Dark Blue, Aqua, Tan
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2349-71010
Zoro #
G410341646
UPC #
889292435086
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Orange, Dark Blue, Aqua, Tan
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
22.85 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
Yes
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Primary Color
Pewter
Printed Design
No
Description
This area rug from the Bodrum Collection is perfect for adding a traditional touch to your space. Made of polypropylene, it's low-pile and highly durable, making it suitable for high traffic areas and even outdoor use. It's been crafted with care in Turkey, and its machine-woven construction ensures a quality finish that will last for years to come. For optimal performance, we recommend using this rug with a rug pad sold separately. Keeping it clean is easy - just give it a quick hose down when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.