
Bodrum BDM-2350 Outdoor Safe Area Rug
Mfr # BDM2350-81012
Zoro # G010342531
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Sage, Tan, Light Beige, Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2350-81012
Zoro #
G010342531
UPC #
889292435147
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.16 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.24 in
Details
Color
Sage, Tan, Light Beige, Orange
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
30.76 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Printed Design
No
Primary Color
Ash
Construction
Machine Woven
Description
Step into the world of tradition and comfort with our Bodrum collection area rug. Inspired by classic designs and manufactured in Turkey, this rug is a true embodiment of timeless elegance and durability. Machine woven from polypropylene, it sports a low pile construction that stands up to high traffic areas without losing its charm. What's more? It's outdoor safe! Now you can bring style and grace to your patio or balcony as well. For best results, we recommend using this rug with a pad. And when it comes to cleaning, just hose off with water and hang it out to dry - maintaining its beauty couldn't be easier! This area rug is not only an accessory but also an invitation for comfort that complements any space beautifully.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.