
Bodrum BDM-2351 Outdoor Safe Area Rug
Mfr # BDM2351-71010
Zoro # G610342603
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Orange, Tan, Dark Blue, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.16 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDM2351-71010
Zoro #
G610342603
UPC #
889292435185
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.16 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.24 in
Details
Color
Cream, Orange, Tan, Dark Blue, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
22.85 lb
Features
Outdoor Safe
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Primary Color
Grey
Description
This Bodrum Area Rug is perfect for any traditional style home. This low pile, machine woven rug is made of durable Polypropylene and can stand up to high foot traffic without any problems. It's also suitable for outdoor use, so you can enjoy the style and comfort of this rug in your patio or garden. For added protection, we recommend using a rug pad with this product. Made in Turkey with quality construction, this area rug will look great and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.