
Bogota Shag BTG-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # BTG2300-537
- Zoro # G710344385
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTG2300-537
Zoro #
G710344385
UPC #
889292445900
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
1.97 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
2.01 in
Details
Color
White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
15.04 lb
Includes
Care Label
Primary Color
Light Silver
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Bogota Shag Area Rug will add a modern touch to your living space. Crafted with Polypropylene, it features a plush pile and is machine woven for durability. This rug was made in Turkey, ensuring that you get the best quality product available. With proper care, this rug can last for years! To ensure the longevity of this rug, we recommend using it with a rug pad not included. Transform your home today with this statement-making piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.