Bogota Shag BTG-2307 Machine Crafted Area Rug

  • Mfr # BTG2307-9212

  • Zoro # G310345645


product price: $740.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Pale Pink
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTG2307-9212
Zoro #
G310345645
UPC #
889292446280
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.01 in

Details

Color
Pale Pink
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
45.1 lb
High/Low Texture
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Primary Color
Natural
Durable/Performance Rated
No

Description

This Bogota Shag Area Rug will add a modern touch to your living space. Crafted with Polypropylene, it features a plush pile and is machine woven for durability. This rug was made in Turkey, ensuring that you get the best quality product available. With proper care, this rug can last for years! To ensure the longevity of this rug, we recommend using it with a rug pad not included. Transform your home today with this statement-making piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.