Bogota Shag BTG-2308 Machine Crafted Area Rug

  • Mfr # BTG2308-9212

  • Zoro # G910345298


product price:  $740.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTG2308-9212
Zoro #
G910345298
UPC #
889292446334
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.01 in

Details

Color
Dark Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
45.1 lb
High/Low Texture
No
Primary Color
Marine Blue
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No

Description

Add a contemporary flair to your living space with the Bogota Shag area rug. This modern style rug is crafted with Polypropylene for a luxurious feel underfoot. Machine woven in Turkey, this plush pile area rug provides comfort and warmth to any room in your home. To maximize its lifespan, use with a rug pad underneath for extra cushioning and protection against slipping. With its eye-catching design, the Bogota Shag area rug will bring beauty and sophistication to any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.