
Bogota Shag BTG-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # BTG2309-9212
- Zoro # G710345375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTG2309-9212
Zoro #
G710345375
UPC #
889292446389
Country of Origin
Turkey
Dimensions
Pile Height
1.97 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
2.01 in
Size
9 ft 2 in x 12 ft
Details
Color
Black
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
45.1 lb
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Style
Modern
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Primary Color
Steel Grey
Machine Washable
No
Description
This Bogota Shag Area Rug will add a modern touch to your living space. Crafted with Polypropylene, it features a plush pile and is machine woven for durability. This rug was made in Turkey, ensuring that you get the best quality product available. With proper care, this rug can last for years! To ensure the longevity of this rug, we recommend using it with a rug pad not included. Transform your home today with this statement-making piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.