Zoro Homepage

Bohemian BOM-2301 Machine Crafted Area Rug

  • Mfr # BOM2301-31157

  • Zoro # G410344722


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 11 in x 5 ft 5 in
Color
Teal, Navy, Light Beige, Medium Gray, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM2301-31157
Zoro #
G410344722
UPC #
888473814511
Country of Origin
Turkey

Dimensions

Size
3 ft 11 in x 5 ft 5 in
Pile Height
0.24 in
Length (In.)
64.96 in
Width (In.)
47.24 in
Thickness
0.31 in

Details

Color
Teal, Navy, Light Beige, Medium Gray, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.74 lb
Backing
No Backing
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Primary Color
Blue
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No

Description

This Bohemian area rug is a beautiful blend of traditional style and modern flair. The Updated Traditional design features ornate patterns that will add character to any room in your home. Crafted with durable polypropylene, this machine woven rug is designed for high traffic areas, ensuring it will stay looking great for years to come. With its medium pile, it offers a comfortable feel underfoot. To keep your rug looking its best, spot clean with mild detergent as needed and use a rug pad sold separately for added stability and cushioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.