Zoro Homepage

Bohemian BOM-2305 Machine Crafted Area Rug

  • Mfr # BOM2305-23

  • Zoro # G410344500


product price: $70.00
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Navy, Teal, Magenta, Pale Blue, Red
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOM2305-23
Zoro #
G410344500
UPC #
888473815730
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.24 in
Length (In.)
34.65 in
Width (In.)
23.62 in
Thickness
0.31 in

Details

Color
Navy, Teal, Magenta, Pale Blue, Red
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
2.33 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No

Description

This beautiful traditional-style rug is an ideal way to add some warmth and texture to your home. Crafted from high-quality polypropylene, this machine woven area rug is designed to be durable enough for high traffic areas while still offering a soft feel underfoot. This Turkish-made bohemian style rug will provide a classic look that will fit perfectly in any room of the house. For added stability and protection, we recommend using with a non slip rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.