Zoro Homepage

Bologna BOG-2301 Machine Crafted Area Rug

  • Mfr # BOG2301-71010

  • Zoro # G910340705


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Off-White, Charcoal, Gray, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2301-71010
Zoro #
G910340705
UPC #
889292435277
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.46 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.57 in

Details

Color
Off-White, Charcoal, Gray, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
27.58 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Light Silver
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing

Description

The Bologna area rug is the perfect way to add a touch of modern style and comfort to any room. Crafted in Turkey from plush polyester, this machine-woven rug features an eye-catching textured surface that will provide your home with warmth and texture. The luxurious pile of this rug adds a soft feel underfoot, making it perfect for bedrooms or living rooms. Its unique design and construction will make it stand out among other pieces in your decor while also providing long-lasting durability. Plus, the use of a rug pad is highly recommended to extend its life and help keep it securely in place. Transform any space into something special with the Bologna area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.