
Bologna BOG-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # BOG2304-71010
- Zoro # G110340482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOG2304-71010
Zoro #
G110340482
UPC #
889292435390
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.46 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.57 in
Details
Color
Gray, Off-White, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
27.58 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Primary Color
Light Silver
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Make a bold statement with the Bologna area rug. This modern design is sure to bring an air of sophistication and style to any room. Crafted from polyester, this luxurious machine-woven rug is incredibly soft underfoot with its plush pile. The intricate pattern of this piece helps to create an eye-catching focal point in your living space while adding texture and warmth. For added safety, use with a rug pad sold separately for extra cushioning and protection against slips and falls. With its Turkish construction, you can trust that the Bologna area rug will be a durable addition to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.