Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bologna BOG-2306 Machine Crafted Area Rug

  • Mfr # BOG2306-71010

  • Zoro # G410341073


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Off-White, Gray, Black, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2306-71010
Zoro #
G410341073
UPC #
889292435475
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.46 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.57 in

Details

Color
Off-White, Gray, Black, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.58 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Printed Design
No
Machine Washable
No
Primary Color
Off-White
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Backing
No Backing

Description

Bring a touch of modern elegance to your home with the Bologna area rug. Crafted from sumptuous polyester fibers, this machine-woven rug is designed for maximum durability and longevity. With its plush pile, it provides an inviting atmosphere in any room. Its neutral color palette ensures that it pairs well with many different styles of decor. Add a rug pad to the bottom for extra cushioning and comfort underfoot. This luxurious rug is sure to become a favorite feature in your home for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.