Zoro Homepage

Bologna BOG-2311 Machine Crafted Area Rug

  • Mfr # BOG2311-679

  • Zoro # G310340879


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Off-White, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2311-679
Zoro #
G310340879
UPC #
889292435666
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.46 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.57 in

Details

Color
Off-White, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
20.72 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No
Primary Color
Light Silver

Description

Introducing the Bologna Area Rug - the perfect addition to any modern space! This luxurious area rug is made of premium quality polyester, crafted in Turkey and designed with a plush pile for added comfort. It's machine-woven construction ensures durability and longevity, making it a perfect choice for your home. Plus, its soft texture offers an inviting feel that will bring warmth and style to any room. With its modern design, this rug is sure to become a conversation piece in your home. To ensure optimal protection, we recommend using this area rug with a rug pad underneath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.