Zoro Homepage

Bologna BOG-2313 Machine Crafted Area Rug

  • Mfr # BOG2313-679

  • Zoro # G710341360


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Off-White, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2313-679
Zoro #
G710341360
UPC #
889292435741
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
1.46 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.57 in

Details

Color
Off-White, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.72 lb
Backing
No Backing
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Light Silver

Description

Indulge in the plush luxury of our Bologna Modern Area Rug. Constructed from top-notch polyester, this lavish rug is machine woven in Turkey, ensuring a comfortable and cozy surface that adds a touch of class to any room. Its modern style provides an elegant and contemporary aesthetic that seamlessly blends with your interior decor. The plush pile feature offers an incredibly soft feel underfoot, inviting you to kick off your shoes at the end of the day and enjoy pure comfort. For best results and longevity, we recommend use with a rug pad and spot cleaning with mild detergent as necessary. This rug not only elevates your space but also ensures practicality in upkeep making it an irresistible addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.