Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bologna BOG-2314 Machine Crafted Area Rug

  • Mfr # BOG2314-71010

  • Zoro # G210341389


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Off-White, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2314-71010
Zoro #
G210341389
UPC #
889292435796
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.46 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.57 in

Details

Color
Off-White, Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.58 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Primary Color
Light Silver
Has Fringe
No

Description

Introduce a touch of modern elegance to your living space with the Bologna area rug. This stunning piece, hailing from Turkey, boasts an incredibly plush pile that feels like a dream underfoot. The design is machine woven for a neat, precise look, perfectly complementing its modern style. Made of durable polyester, it promises longevity and easy maintenance - simply spot clean with mild detergent to keep it looking fresh and vibrant. For optimal use and enhanced comfort, we recommend using this rug with a pad. With the Bologna area rug, you can create an inviting ambiance while adding a stylish statement to your d?cor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.