Zoro Homepage

Bologna BOG-2316 Machine Crafted Area Rug

  • Mfr # BOG2316-71010

  • Zoro # G010341121


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Gray, Black, Red, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOG2316-71010
Zoro #
G010341121
UPC #
889292435871
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.46 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.57 in

Details

Color
Gray, Black, Red, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.58 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Dark Red
Has Fringe
No

Description

Bring a modern feel to any room with this Bologna area rug. Crafted from Polyester, this plush pile rug is designed for maximum comfort and durability. Boasting a machine-woven construction, it's made in Turkey for a truly authentic look and feel. To make sure you get the most out of your floor covering, we recommend using it with a rug pad sold separately. Upgrade your home decor today with this stylish and sophisticated Bologna area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.