Zoro Homepage

Bouclair BCR-2303 Machine Crafted Area Rug

  • Mfr # BCR2303-537

  • Zoro # G810337799


product price: $245.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Ivory, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR2303-537
Zoro #
G810337799
UPC #
889292632645
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in

Details

Color
Ivory, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
12.11 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven

Description

This Bouclair area rug is the perfect statement piece for any room. Expertly crafted in Turkey with a polyester construction, this rug will stand up to high traffic areas without losing its vibrancy and beauty. The machine woven design ensures durability and longevity, making it an ideal choice for busy households. To ensure that your floors stay protected from wear and tear, we recommend using a rug pad not included. Spot clean with mild detergent to keep this lovely area rug looking its best for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.