
Bouclair BCR-2306 Machine Crafted Area Rug (Discontinued)
- Mfr # BCR2306-679
- Zoro # G610338194
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCR2306-679
Zoro #
G610338194
UPC #
889292632775
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Ivory, Cream, Medium Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
19.54 lb
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Description
This Bouclair area rug is the perfect addition to any room. Featuring a beautiful style and made of polyester, this machine-woven rug was crafted with care in Turkey. With no pile, it's great for high traffic areas and will last you for years to come. To keep it looking its best, simply spot clean with mild detergent when needed. For added protection, use with a rug pad not included. This rug is sure to bring a touch of style and sophistication to your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.