
Bouclair BCR-2309 Machine Crafted Area Rug (Discontinued)
- Mfr # BCR2309-679
- Zoro # G610338064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCR2309-679
Zoro #
G610338064
UPC #
889292632898
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Beige, Ivory, Light Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
19.54 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Description
Bring a touch of elegance and comfort to any room with the Bouclair area rug. This timeless classic is crafted with polyester for a soft, plush feel that will last for years. The machine-woven construction ensures maximum durability and minimal shedding, making it ideal for high-traffic areas in your home. Featuring no pile, this beautiful style is perfect for adding an inviting atmosphere to any space. Spot clean with mild detergent to keep it looking new. For added comfort and protection, pair this rug with a rug pad not included. Imported from Turkey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.