
Bouclair BCR-2313 Machine Crafted Area Rug (Discontinued)
- Mfr # BCR2313-679
- Zoro # G210338556
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCR2313-679
Zoro #
G210338556
UPC #
889292633055
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Light Gray, Cream, Ivory
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
19.54 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Description
Introducing the Bouclair area rug, a stunning addition to any room. This machine-woven marvel is made from durable polyester and originates from Turkey, promising robustness for high-traffic areas. Its no-pile feature adds a sleek and smooth look that can effortlessly complement your existing decor. To ensure the longevity of this attractive rug, it is recommended to use it with a rug pad and spot clean with mild detergent whenever necessary. Whether you are redesigning your living space or looking for a stylish finishing touch, the Bouclair area rug is sure to make an impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.