Zoro Homepage

Bouclair BCR-2314 Machine Crafted Area Rug

  • Mfr # BCR2314-71010

  • Zoro # G310338289


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Ivory, Light Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR2314-71010
Zoro #
G310338289
UPC #
889292633109
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in

Details

Color
Cream, Ivory, Light Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
26 lb
Features
Machine Crafted
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No

Description

Bring a touch of elegance to your home with the Bouclair area rug. Crafted in Turkey from durable polyester, this stylish rug is machine woven for strength and longevity, and features a no pile construction that's perfect for high traffic areas. It also comes with care instructions for easy spot cleaning with mild detergent. With its timeless design and sophisticated look, this area rug will add a beautiful style to any space you choose. Plus, don't forget to add a rug pad for extra cushioning and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.