
Bouclair BCR-2316 Machine Crafted Area Rug (Discontinued)
- Mfr # BCR2316-679
- Zoro # G310338319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCR2316-679
Zoro #
G310338319
UPC #
889292633178
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Details
Color
Light Gray, Ivory, Beige
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
19.54 lb
Features
Machine Crafted
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Description
Add a splash of sophistication to your space with the Bouclair area rug. Expertly machine-woven in Turkey from durable polyester, this rug is ideal for high-traffic areas, promising longevity without compromising on style. The no-pile design gives it a sleek look that fits seamlessly into any decor style. We recommend using this rug with a pad to ensure it stays put, even under the liveliest feet. Plus, keeping it looking fresh and new is as simple as spot cleaning with mild detergent. Turn any room into an elegant retreat with this stunning area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.