Zoro Homepage

Boucle BUL-2302 Handmade Area Rug

  • Mfr # BUL2302-268

  • Zoro # G210346506


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Color
Tan, Beige, Cream
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUL2302-268
Zoro #
G210346506
UPC #
889292487061
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.3 in

Details

Color
Tan, Beige, Cream
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Features
Handmade
Weight
13.6 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Tan
Style
Cottage
Construction
Hand Woven
Sub Style
Farmhouse
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No

Description

This Boucle area rug is the perfect addition to any cottage style home. With its hand woven construction, this jute rug is sure to last you for years to come. Made in India, it adds a unique and stylish touch to any living space. For best results, use with a rug pad not included. This no pile rug is easy to clean and maintain and won't shed or fade over time. Add an elegant touch of texture and dimension to your home with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.