
Bremen BEN-2303 Handmade Area Rug
Mfr # BEN2303-23
Zoro # G310343641
product price: $69.29
/eaKey Features
Color
Cream, Gray, Charcoal, Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEN2303-23
Zoro #
G310343641
UPC #
889292245821
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in
Details
Color
Cream, Gray, Charcoal, Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.7 lb
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
High/Low Texture
No
Description
Bring some eye-catching style to your home with this Bremen area rug. Featuring a global pattern, this wool rug is handwoven in India for an authentic look and feel. The flat weave construction ensures the design stands out without the bulk of a thick pile. This lightweight yet durable rug is perfect for busy households and requires only spot cleaning for care. Use with a rug pad sold separately to protect floors and ensure it stays in place. Make an impactful statement in any room of your home with this unique Bremen area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.