
Bremen BEN-2303 Handmade Area Rug
Mfr # BEN2303-576
Zoro # G910343713
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray, Charcoal, Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEN2303-576
Zoro #
G910343713
UPC #
889292245838
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.25 in
Details
Color
Cream, Gray, Charcoal, Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
16.88 lb
Includes
Care Label
Printed Design
No
Construction
Hand Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
Description
Bring some eye-catching style to your home with this Bremen area rug. Featuring a global pattern, this wool rug is handwoven in India for an authentic look and feel. The flat weave construction ensures the design stands out without the bulk of a thick pile. This lightweight yet durable rug is perfect for busy households and requires only spot cleaning for care. Use with a rug pad sold separately to protect floors and ensure it stays in place. Make an impactful statement in any room of your home with this unique Bremen area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.