
Bremen BEN-2306 Handmade Area Rug
Mfr # BEN2306-810
Zoro # G810343653
product price: $800.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Slate, Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEN2306-810
Zoro #
G810343653
UPC #
889292245999
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
Cream, Light Slate, Brown
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
36 lb
Construction
Hand Woven
Has Fringe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Description
Bring global style to your home with this elegant Bremen area rug. Hand-woven in India from 100% wool, this rug offers a unique and stylish look to any living space. The flatweave construction is low profile and durable, perfect for high traffic areas like the entryway or living room. For added comfort and protection, pair it with a non-skid rug pad not included. To keep it looking its best, spot clean only. Transform your home decor with this fashionable and functional wool area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.