
Broadway BWY-2301 Area Rug , With Fringe (Discontinued)
- Mfr # BWY2301-9212
- Zoro # G310339163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWY2301-9212
Zoro #
G310339163
UPC #
889292446501
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in
Details
Color
White, Denim, Ink Blue
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
47.3 lb
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Bohemian
Construction
Machine Woven
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Primary Color
Light Silver
High Traffic Compatible
Yes
Description
This beautiful Broadway area rug is the perfect way to bring a touch of global style to any living space. Its machine-woven construction ensures lasting durability and makes it suitable for high-traffic areas. Crafted from soft polyester with a medium pile, this Turkish-made rug features a fringe detail that adds an extra layer of texture. The rug is designed to be used with a rug pad sold separately for added comfort and stability. Transform your home decor with this stylish and versatile Broadway area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.