
Broadway BWY-2306 Area Rug , With Fringe (Discontinued)
- Mfr # BWY2306-9212
- Zoro # G510338805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWY2306-9212
Zoro #
G510338805
UPC #
889292446808
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.47 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in
Details
Color
White, Denim, Ink Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
47.3 lb
Includes
Care Label
Features
Has Fringe
Construction
Machine Woven
Primary Color
Light Grey
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Description
Introduce an elegant, modern flair to your living space with this Broadway area rug. This machine woven construction is made of durable Polyester and features a fringe for added texture and visual interest. With its medium pile, the Broadway area rug is ideal for high traffic areas in your home, while its design and construction are sure to last through years of wear and tear. Made in Turkey, this piece should be used with a rug pad not included for optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.