
Brook BKO-2300 Handmade Area Rug
Mfr # BKO2300-576
Zoro # G710335345
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2300-576
Zoro #
G710335345
UPC #
889292424356
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.47 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.63 in
Details
Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
31.88 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Backing
Canvas
Sub Style
Art Deco
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Description
Discover the striking elegance of our Brook Collection, a hand-tufted, Art Deco Modern style rug that adds a touch of sophistication to any decor. Made in India from 100% wool, this rug boasts a plush medium pile that's luxuriously soft underfoot while being durable enough for high-traffic areas. For an optimal experience and to extend its lifespan, we recommend using this beautiful piece with a rug pad. Whether your home is traditional or contemporary, this exquisite rug will be the perfect accent to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.