Zoro Homepage

Brook BKO-2300 Handmade Area Rug

  • Mfr # BKO2300-912

  • Zoro # G510335200


product price: $1,670.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2300-912
Zoro #
G510335200
UPC #
889292424370
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.47 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.63 in

Details

Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
91.8 lb
Features
Handmade
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
Printed Design
No
Sub Style
Art Deco
Outdoor Safe
No

Description

Discover the striking elegance of our Brook Collection, a hand-tufted, Art Deco Modern style rug that adds a touch of sophistication to any decor. Made in India from 100% wool, this rug boasts a plush medium pile that's luxuriously soft underfoot while being durable enough for high-traffic areas. For an optimal experience and to extend its lifespan, we recommend using this beautiful piece with a rug pad. Whether your home is traditional or contemporary, this exquisite rug will be the perfect accent to your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.