Zoro Homepage

Brook BKO-2301 Handmade Area Rug

  • Mfr # BKO2301-912

  • Zoro # G710335543


product price: $1,670.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2301-912
Zoro #
G710335543
UPC #
889292424424
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.47 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.63 in

Details

Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
91.8 lb
Includes
Care Label
Construction
Hand Tufted
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
Printed Design
No
Sub Style
Art Deco
Machine Washable
No
High Traffic Compatible
Yes

Description

Introducing our Brook collection: an Art Deco Modern, hand-tufted rug that is sure to be a standout piece in your home. This beautiful accessory hails from the heart of India, crafted with care and attention to detail. Its material composition is pure wool, offering a medium pile that guarantees both comfort underfoot and durability. For optimal use and longevity, we recommend pairing this rug with a pad. Create a stylish statement within any room with this Art Deco Modern rug, blending tradition with contemporary design for a truly unique aesthetic!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.