Zoro Homepage

Brook BKO-2302 Handmade Area Rug

  • Mfr # BKO2302-810

  • Zoro # G010335502


product price: $1,080.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2302-810
Zoro #
G010335502
UPC #
889292424462
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.47 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.63 in

Details

Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
68 lb
Features
Handmade
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Art Deco
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Backing
Canvas

Description

This modern-style Brook area rug is the perfect addition to your living space. Made of 100% wool, this hand tufted rug has a medium pile that provides comfort and warmth. Manufactured in India, this durable rug will last for years of enjoyment. We recommend using a rug pad for added protection and cushioning. Add style to any room with this beautiful Wool area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.