Zoro Homepage

Brook BKO-2304 Handmade Area Rug

  • Mfr # BKO2304-23

  • Zoro # G210335661


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2304-23
Zoro #
G210335661
UPC #
889292424547
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.47 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.63 in

Details

Color
Beige, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
5.1 lb
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Tufted
High/Low Texture
No
Sub Style
Art Deco

Description

This Brook area rug is a modern style statement piece for any room. Hand-tufted from 100% wool in India, this medium pile rug brings comfort and durability to your floor. The unique construction and design will add a touch of sophistication to your home. Recommended for use with a rug pad for added cushioning and support sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.