
Brook BKO-2306 Handmade Area Rug
Mfr # BKO2306-23
Zoro # G310335578
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2306-23
Zoro #
G310335578
UPC #
889292424646
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.38 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Construction
Hand Tufted
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This beautiful Brook area rug is the perfect way to bring a global style to any room in your home. The soft and luxurious wool material provides medium pile for a comfortable feel, while the hand-tufted construction ensures lasting durability. Made in India, this area rug requires a rug pad for optimal performance and is sure to add an elegant touch to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.