
Brook BKO-2306 Handmade Area Rug
Mfr # BKO2306-576
Zoro # G210335463
product price: $505.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2306-576
Zoro #
G210335463
UPC #
889292424653
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.35 in
Details
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
27.38 lb
High/Low Texture
No
Machine Washable
No
Backing
Canvas
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Tufted
Outdoor Safe
No
Printed Design
No
Description
This beautiful Brook area rug is the perfect way to bring a global style to any room in your home. The soft and luxurious wool material provides medium pile for a comfortable feel, while the hand-tufted construction ensures lasting durability. Made in India, this area rug requires a rug pad for optimal performance and is sure to add an elegant touch to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.