
Brook BKO-2306 Handmade Area Rug
Mfr # BKO2306-810
Zoro # G210335449
product price: $1,080.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2306-810
Zoro #
G210335449
UPC #
889292424660
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.35 in
Details
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
58.4 lb
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Description
This beautiful Brook area rug is the perfect way to bring a global style to any room in your home. The soft and luxurious wool material provides medium pile for a comfortable feel, while the hand-tufted construction ensures lasting durability. Made in India, this area rug requires a rug pad for optimal performance and is sure to add an elegant touch to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.