Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brook BKO-2306 Handmade Area Rug

  • Mfr # BKO2306-912

  • Zoro # G510335460


product price: $1,670.00
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 12 ft
Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2306-912
Zoro #
G510335460
UPC #
889292424677
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.2 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.35 in

Details

Color
Black, Butter
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
78.84 lb
Backing
Canvas
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
High/Low Texture
No

Description

This beautiful Brook area rug is the perfect way to bring a global style to any room in your home. The soft and luxurious wool material provides medium pile for a comfortable feel, while the hand-tufted construction ensures lasting durability. Made in India, this area rug requires a rug pad for optimal performance and is sure to add an elegant touch to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.