Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brook BKO-2311 Handmade Area Rug

  • Mfr # BKO2311-23

  • Zoro # G310335394


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2311-23
Zoro #
G310335394
UPC #
889292424882
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.86 lb
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Durable/Performance Rated
No

Description

This Brook area rug is the perfect modern addition to any home. With its hand tufted construction and medium pile, this wool rug is both durable and comfortable. Made in India, this beautiful floor covering will add a touch of elegance to your space. We recommend using with a rug pad for extra cushioning and protection from wear and tear. Whether you're looking for an accent piece or something more substantial, this gorgeous area rug will make your room look polished and complete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.