Zoro Homepage

Brook BKO-2312 Handmade Area Rug

  • Mfr # BKO2312-23

  • Zoro # G610335391


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2312-23
Zoro #
G610335391
UPC #
889292424929
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.86 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No

Description

This Brook area rug is the perfect addition to any modern space. Crafted with 100% wool, this medium pile hand tufted design offers superior softness and durability. Designed in India, this area rug is ideal for any room of your home or office. For added comfort and longevity, use with a quality rug pad not included. With its timeless design, this wool area rug will instantly add a touch of elegance to your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.