
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2312-810
Zoro #
G310335516
UPC #
889292424943
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Charcoal, Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
64.8 lb
Includes
Care Label
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Description
This Brook area rug is the perfect addition to any modern space. Crafted with 100% wool, this medium pile hand tufted design offers superior softness and durability. Designed in India, this area rug is ideal for any room of your home or office. For added comfort and longevity, use with a quality rug pad not included. With its timeless design, this wool area rug will instantly add a touch of elegance to your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.