
Brook BKO-2313 Handmade Area Rug
Mfr # BKO2313-23
Zoro # G510336559
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2313-23
Zoro #
G510336559
UPC #
889292424967
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.86 lb
Printed Design
No
Backing
Canvas
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Description
Indulge in the exquisite allure of the Brook handmade rug, a spectacular representation of Art Deco Modern style. This magnificent piece is carefully hand tufted from authentic wool, sourced directly from India, providing an unrivaled blend of comfort and sophistication. The medium pile offers a plush, soft feel underfoot, making it an excellent choice for high-traffic areas or cozy spaces where you love to relax barefoot. To ensure longevity and maintain its stunning appearance, professional rug cleaning is recommended. We also suggest pairing this rug with a suitable pad to prevent slipping and sliding. Add a touch of refined elegance to your home decor with our Brook handmade rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.