Zoro Homepage

Brook BKO-2313 Handmade Area Rug

  • Mfr # BKO2313-810

  • Zoro # G310336469


product price: $1,080.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2313-810
Zoro #
G310336469
UPC #
889292424981
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in

Details

Color
Beige, Medium Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
64.8 lb
Features
Handmade
Backing
Canvas
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Hand Tufted

Description

Indulge in the exquisite allure of the Brook handmade rug, a spectacular representation of Art Deco Modern style. This magnificent piece is carefully hand tufted from authentic wool, sourced directly from India, providing an unrivaled blend of comfort and sophistication. The medium pile offers a plush, soft feel underfoot, making it an excellent choice for high-traffic areas or cozy spaces where you love to relax barefoot. To ensure longevity and maintain its stunning appearance, professional rug cleaning is recommended. We also suggest pairing this rug with a suitable pad to prevent slipping and sliding. Add a touch of refined elegance to your home decor with our Brook handmade rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.