
Brook BKO-2314 Handmade Area Rug
Mfr # BKO2314-23
Zoro # G510336528
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Light Brown
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2314-23
Zoro #
G510336528
UPC #
889292425001
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Beige, Light Brown
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.86 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Canvas
Description
Introducing the Brook Collection - a modern, hand-tufted rug that brings an effortless touch of style to any room. This unique piece is handcrafted in India from 100% wool, ensuring a soft and luxurious feel underfoot. With its medium pile height, it provides the perfect balance of comfort and practicality. To ensure longevity, we recommend using this rug with a pad and caring for it by spot cleaning only. The Brook Collection rug is more than just a floor covering; it's a statement piece that adds an extra layer of sophistication to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.