Zoro Homepage

Brook BKO-2315 Handmade Area Rug

  • Mfr # BKO2315-23

  • Zoro # G310336490


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2315-23
Zoro #
G310336490
UPC #
889292425049
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
3.36 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Printed Design
No
Backing
Canvas
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted

Description

Indulge your home decor with our Brook Collection Art Deco Modern Handmade Rug. This piece is beautifully constructed in India, boasting a hand-tufted medium pile design, which adds an instant touch of luxury to any space. Made from premium wool, it promises not only an elegant look but also a soft, plush feel underfoot. We recommend pairing this rug with a rug pad for optimal comfort and durability. Maintaining its charm requires professional cleaning, ensuring that it remains a beloved feature in your home for years to come. Enhance the atmosphere of your living space with this exquisite addition from the Brook collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.