
Brook BKO-2315 Handmade Area Rug
Mfr # BKO2315-810
Zoro # G810336563
product price: $1,080.00
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKO2315-810
Zoro #
G810336563
UPC #
889292425063
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in
Details
Color
Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
44.8 lb
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Description
Indulge your home decor with our Brook Collection Art Deco Modern Handmade Rug. This piece is beautifully constructed in India, boasting a hand-tufted medium pile design, which adds an instant touch of luxury to any space. Made from premium wool, it promises not only an elegant look but also a soft, plush feel underfoot. We recommend pairing this rug with a rug pad for optimal comfort and durability. Maintaining its charm requires professional cleaning, ensuring that it remains a beloved feature in your home for years to come. Enhance the atmosphere of your living space with this exquisite addition from the Brook collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.