Zoro Homepage

Brook BKO-2326 Handmade Area Rug

  • Mfr # BKO2326-23

  • Zoro # G310336568


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Pearl
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2326-23
Zoro #
G310336568
UPC #
889292577892
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Pearl
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
4.87 lb
Includes
Care Label
High Traffic Compatible
Yes
Construction
Hand Tufted
Machine Washable
No
Backing
Canvas
Has Fringe
No
Primary Color
Pearl
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No

Description

Step into luxury with the Brook Collection hand-tufted rug, an exquisite addition to any space. Meticulously crafted in India from pure wool, this rug showcases a beautiful style that can effortlessly enhance your home d?cor. With a medium pile for added comfort and texture, it offers a plush feel underfoot for a cozy ambiance. We recommend using this piece with a rug pad for optimal performance and longevity. Moreover, maintaining its beauty is straightforward - simply spot clean with water whenever required. Bring home this Indian masterpiece to create an inviting and sophisticated setting you'll love.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.