Zoro Homepage

Brook BKO-2326 Handmade Area Rug

  • Mfr # BKO2326-912

  • Zoro # G910336722


product price: $1,670.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Pearl
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO2326-912
Zoro #
G910336722
UPC #
889292589369
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.59 in

Details

Color
Pearl
Style
Area Rug
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
87.59 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High/Low Texture
No
Primary Color
Pearl
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No

Description

Step into luxury with the Brook Collection hand-tufted rug, an exquisite addition to any space. Meticulously crafted in India from pure wool, this rug showcases a beautiful style that can effortlessly enhance your home d?cor. With a medium pile for added comfort and texture, it offers a plush feel underfoot for a cozy ambiance. We recommend using this piece with a rug pad for optimal performance and longevity. Moreover, maintaining its beauty is straightforward - simply spot clean with water whenever required. Bring home this Indian masterpiece to create an inviting and sophisticated setting you'll love.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.